Beli magnetic switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Magnetic Contact (Sensor Pintu Magnetik)
    Mulai

    Rp89.900

  2. Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)
    Deskripsi:
    Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.
    atribut:
    • Ambient Light (lux): < 3 - 2000 LUX (adjustable)
    • Certificate: SNI (Indonesian National Standard)
    • Installation Height (m): 2.2-4
    • Power Frequency (Hz): 50/60
    • Power Source (V): 220-240
    • Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
    • Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
    • Detection Distance (m): 6max (room temperature)
    • Detection Movement Speed (m/s): 0.6-1.5
    • Detection Range (⁰): 360
    • Power Consumption (W): ± 0.5
    • Quality: ISO 9001
  3. Autonics Magnetic Non-contact Switches MN Series
    Mulai

    Rp739.900

    Autonics Magnetic Non-contact Switches MN Series
    Deskripsi:
    The MN series magnetic non-contact switches utilize magnetic type detection to monitor opening and closing of actuator doors. The switches can be installed vertically or horizontally, and can also be installed from both sides.
    atribut:
    • Certification: CE
    • Temperature Level (°C): -10 to 55, enclosed space: -20 to 60
    • Vibration (mm): 1.0 amplitude at frequencies from 10-55Hz (for 1minute) in each X, Y, Z direction for 2h
    • Malfunction Vibration (mm): 1.0 amplitude at frequency of 10-55Hz (for 1min) in each X, Y, Z direction for 10min
    • Material: Body/CAP: PC
    • Life Expectancy (times): ≥ 1juta (dengan beban rendah)
    • Off→On Operating Distance (mm): ≥ 5
    • On→Off Operating Distance (mm): ≤15
    • Switching Voltage (V): ≤ 24 DC
    • switching Current (mA) : ≤ 400
  4. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  5. OMRON Safety Door Switch D4BS
    Mulai

    Rp1.399.900

    OMRON Safety Door Switch D4BS
    Deskripsi:
    When the protective door of a machine tool, etc. is opened, the contact is opened directly by the dedicated operation key and the control circuit is cut off. Acquired EN standards for CE marking compliance. Obtained UL and CSA certification. The direct opening mechanism (NC contacts only) the contact of the switch when the protective cover door opening. EN standard direct opening operation certification is indicated by a mark on the switch. Dedicated operation keys prevent incorrect operations and fake operations. Wide temperature range from -40 to 80°C. The protection structure of the switch box is IP67 certified (EN60947-5-1)
    atribut:
    • Ambient Relative Humidity (RH): 95 or less
    • Protection Class: IP67(EN60947-5-1)
    • Rated Sealed Thermal Current: 20(EN60947-5-1)
    • Allowable Operating Speed (mm/s): 0.1 to 0.5
    • Contact Resistance (miliΩ): 25 or less
    • Electric Shock Protection Class: Class I (with ground terminal)
    • Electrical Durability: 500,000 operations or more (250 VAC, 10 A Resistance load)
    • Insulation Resistance (MΩ): Between homopolar and heteropolar terminals, between each terminal and ground, between each terminal and uncharged metal part: 100 or more (at 500 VDC)
    • Mechanical Durability: 1,000,000 times or more
    • Mounting Side: (Head) 4 orientations available (front view at shipping)
    • Operating Ambient Temperature (°C): -40 to +80 (no icing)
    • Operating Force (N) : (Direct opening) Minimum 19.61 (EN60947-5-1)
    • Pollution Degree (Environment to Use): 3(EN60947-5-1)
    • Rated Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): Between same polarity terminals, between different polarity terminals, between each terminal and ground: 4
    • Rated Insulation Voltage (V) : (Ui)600(EN60947-5-1)
    • Shock Resistance (m/s2): 1000 or more
    • Shock Resistance Malfunction (m/s²): 300 or more
  6. Legrand PIR Compact Sensor Dali
    Mulai

    Rp5.900

    Legrand PIR Compact Sensor Dali
    atribut:
    • Color: White
    • Nominal Voltage (V): 230-230
    • Material Quality: Thermoplastic
    • IP Protection: IP40
    • Operating/Setting Temperature (°C): -10-30
    • Impact Protection (IK): IK05
    • Built-in Depth (mm): 64.8
    • Connection Type: Screwed Terminal
    • Depth (mm): 69.5
    • Detection Angle Horizontal (°): 360-360
    • Diameter (mm): 76
    • Frequency (Hz): 50-50
    • Halogen Free: Yes
    • Sensor Type: Passive infrared
    • Storage Temperature (°C): -10-50
    • Surface Finishing: Matt
    • Surface Protection: Untreated
    • Temperature (°C): -10-30
    • Voltage Type: AC
    • Width (mm): 76
  7. ABB Power Supply
    Mulai

    Rp2.399.900

    ABB Power Supply
    Deskripsi:
    The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
  8. CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    Mulai

    Rp279.999.900

    CUMMINS Generator Diesel Set Open Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: Open Type
  9. SUGATSUNE Magnetic Catch with Switch
    Mulai

    Rp549.900

    SUGATSUNE Magnetic Catch with Switch
    atribut:
    • Attracting Force (N): 29.4
    • Body Color: Black
    • Finish Material: (Body) Polycarbonate / Black (Adsorption Plate) Steel / Nickel Plating (Back Plate) Steel / Nickel Plating
    • Height (mm): 11.2
    • Included Accessories: Suction plate, back plate
    • Length L (mm): 45
    • Main Unit Material: Polycarbonate (PC)
    • Maximum Switching Current (A): DC0.5
    • Maximum Switching Power (W): 10
    • Maximum Switching Voltage (V): DC100
    • Type: With switch
    • Type of Operation: At the time of suction plate suction: Switch ON
  10. OMRON Magnetic Blowout Basic Switch X
    Mulai

    Rp319.900

    OMRON Magnetic Blowout Basic Switch X
    Deskripsi:
    Built permanent magnets to enable the blowout arc direct current dedicated switch contact mechanism with a built-in magnetic blowout mechanism. Shape, etc. mounting method, the form Z OTC base switch same compact size and.
    atribut:
    • Protection Class: IP00
  11. NKE Magnetic Proximity Switch
    Mulai

    Rp969.900

    NKE Magnetic Proximity Switch
    Deskripsi:
    This is a contactless type magnetic proximity switch.This is a position detection switch for the CHP300 series and CHP230 series.Lead wires have an axial direction and a direction perpendicular to it.Material:Body: ABS resin
    atribut:
    • Compatible Models: DC10 to 30V
    • Contact Configuration: No contact
    • Gripper Force (N): No contact
    • Lead Wire Entry Direction: Axial
    • Lead Wire Length (m): 3
    • Load Current: DC10 to 30V
    • Opening Distance (mm): 3
  12. CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    Mulai

    Rp309.999.900

    CUMMINS Generator Diesel Set Silent Type (Genset Diesel)
    atribut:
    • Speed (rpm): 1500
    • Type: lent Type
  13. NIC (NIC Autotech) Small Non-Contact Door Switch Bracket Set
    Mulai

    Rp639.900

    NIC (NIC Autotech) Small Non-Contact Door Switch Bracket Set
    atribut:
    • Material: (1.2)A6063S-T5
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Model: (Sold separately) OMRON [D40A] small non-contact door switch
Daftar Harga magnetic switch Terbaru October 2026
Non Brand Magnetic Contact (Sensor Pintu Magnetik)Rp89.900
EWIG Magnetic Starter MS-N10Rp309.900
Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Rp119.900
Autonics Magnetic Non-contact Switches MN SeriesRp739.900
NOK Oil Seal VC Type (Sil Oli)Rp9.900
Yuasa Industrial Battery NP Series (Aki Industrial)Rp159.900
TANICA Slicing Knife (Pisau Dapur)Rp65.900
MasterLock Padlock Solid Brass (Gembok)Rp209.900
Fisher Nylon Anchor S-Plug (Angkur Nilon)Rp209.900
OMRON Safety Door Switch D4BSRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)